Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PARKER

Brass Comp. x Comp. Mini Ball Valve, Lever

  • Item # 1RAJ6
  • Mfr. Model # 4Z-MB4LPFA-BP
  • Catalog Page # 2921
  • UNSPSC # 40141609
Brass Comp. x Comp. Mini Ball Valve, Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $102.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instrumentation Ball Valves, “MB” Series

• Factory preset to 1000 psig Temp. range: -65° to 300°F
Valves have a compact footprint and can be used for bidirectional flow; handle indicates flow direction. PFA seats and a 1-pc. packing provide a leaktight seal. Can be panel-mounted.

View More

Technical Specs

  • Item Mini Ball Valve
  • Body Material Brass
  • Body Style Inline
  • General Connection Type Compression
  • Valve Structure 1-Piece
  • Tube Size 1/4"
  • Connection Type Comp. x Comp.
  • Port Standard
  • Max. Pressure 2500 psi CWP
  • Temp. Range -65 Degrees to 300 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PFA
  • Stem Type 1-Piece Stem/Ball
  • Handle Type Lever
  • Handle Material Nylon
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Features CPI(TM) Compression, Panel Mount
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Brass
  • Standards ASTM B 16 Alloy C36000, ASTM A276
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.