Skip Content

C3
PARKER

Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size, 1 EA

  • Item # 13Y859
  • My Part #
  • Mfr. Model # VS2224P-12
  • Catalog Page # 2848
  • UNSPSC # 40142319
Branch Tee,Brass,3/4 In.,Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring high-impact strength and resistance to mechanical shock and vibration, this PARKER branch tee can be used with brass, copper, and iron tubing. Fitting is for use in aggressive and general industrial environments and is compatible with many fluids. Male threads include Loctite® Vibra-Seal® thread sealant.
Note: Tees read: run x run x outlet.

View More

Technical Specs

  • Item Branch Tee
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type FNPT x FNPT x MNPT
  • Standards SAE J530 and J531
  • Fitting Length 2-5/16"
  • Max. Pressure 1000 psi
  • Temp. Range -65 Degrees to 250 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.