Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PARKER

304 Stainless Steel High Pressure Clamp, For Tube Size: 2"

  • Item # 1WBY7
  • Mfr. Model # 13MHP-2.0-304
  • Catalog Page # N/A
  • UNSPSC # 31162903
304 Stainless Steel High Pressure Clamp, For Tube Size:  2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item High Pressure Clamp
  • Body Material 304 Stainless Steel
  • For Tube Size 2"
  • Max. Pressure 1000 psi
  • Connection Bolted
  • Temp. Range -60 Degrees to 900 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms