Navigation Menu New

Access My Account, Order History, Lists and more here.

11K675 169PTC-4-4 UNSPSC # 40142604

90Deg Swivel Male Elbow, 1/4 In

  • Item # 11K675
  • Mfr. Model # 169PTC-4-4
  • UNSPSC # 40142604
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Reduce assembly time by as much as 90% compared to compression-style fittings. Parker 1-pc. Push-to-Connect Connector provides a quick way to easily assemble nylon truck and trailer air brake assemblies. Suitable for use on all brake systems, except for where temperatures exceed 200°F or where battery acid can drip on tubing. Not for fuel, water, or oil.

Tap image to zoom.

Roll over image to zoom.

90Deg Swivel Male Elbow, 1/4 In

  • Item # 11K675
  • Mfr. Model # 169PTC-4-4
  • UNSPSC # 40142604
  • Catalog Page # 962 962
Country of Origin USA. Country of Origin is subject to change.

Reduce assembly time by as much as 90% compared to compression-style fittings. Parker 1-pc. Push-to-Connect Connector provides a quick way to easily assemble nylon truck and trailer air brake assemblies. Suitable for use on all brake systems, except for where temperatures exceed 200°F or where battery acid can drip on tubing. Not for fuel, water, or oil.

Technical Specs

  • Item Male Elbow, 90 Degrees Swivel
  • Type Push to Connect
  • Length 0.84 in
  • Hex Size 9/16 in
  • Pipe Size 1/4 in
  • Tube Size 1/4 in
  • Thread Size 1/4 in
  • Pressure (PSI) 250
  • Connection Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Gasket Material Buna N
  • Standards DOT FMVSS 571.106, SAEJ2494

Reduce assembly time by as much as 90% compared to compression-style fittings. Parker 1-pc. Push-to-Connect Connector provides a quick way to easily assemble nylon truck and trailer air brake assemblies. Suitable for use on all brake systems, except for where temperatures exceed 200°F or where battery acid can drip on tubing. Not for fuel, water, or oil.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top