Navigation Menu New

Access My Account, Order History, Lists and more here.

11G297 VS269NTA-10-6 UNSPSC # 40142604

90Deg Male Elbow, 5/8 x 3/8 In

  • Item # 11G297
  • Mfr. Model # VS269NTA-10-6
  • UNSPSC # 40142604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

90Deg Male Elbow, 5/8 x 3/8 In

  • Item # 11G297
  • Mfr. Model # VS269NTA-10-6
  • UNSPSC # 40142604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Male Elbow, 90 Degrees
  • Type Compression
  • Length 1.49 in
  • Pipe Size 3/8 in
  • Tube Size 5/8 in
  • Thread Size 13/16"-18
  • Pressure (PSI) 150
  • Connection Tube x MNPT
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top