Skip Content

NC
PARKER

9.85" x 2.76" x 5.06" Solenoid Operated Hydraulic Directional Valve

  • Item # 5AE84
  • My Part #
  • Mfr. Model # D3W2CNYK5
  • Catalog Page # 2475
  • UNSPSC # 40141605
Valve,Directional close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $934.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounted to a manifold, this valve can be used to direct and stop flow at any point in a hydraulic system.

View More

Technical Specs

  • Item Hydraulic Directional Valve
  • Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
  • NFPA Size D05
  • Operation Type - Hydraulic Valves Solenoid Operated
  • Center Position - Hydraulic Valves Open
  • Return Type - Hydraulic Valves Spring Centered
  • Coil Voltage - Hydraulic Valves 115VAC
  • Valve Ways and Positions 4-Way/3-Position
  • Max. Flow - Hydraulic Valves 30.0 gpm
  • Max. Pressure - Hydraulic Valves 5000 psi
  • Hz 50/60
  • Inrush Amps 3.5
  • Holding Amps 95VA
  • Max. Tank Pressure (PSI) 1500
  • Seal Type Nitrile O-Ring
  • Length (In.) 9.85
  • Width (In.) 2.76
  • Height (In.) 5.06
  • Series D3W
  • Standards ISO 4401, NFPA D05
  • For Use With D05 Manifolds
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.