Skip Content

C3
PARKER

4-Way, 3-Position, Closed Center Threaded Cartridge Valve

  • Item # 4UA90
  • My Part #
  • Mfr. Model # DSL105C1
  • Catalog Page # 2533
  • UNSPSC # 40141605
Valve,Solenoid,C10-4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Threaded Cartridge Valve
  • Cartridge Valve Item Cartridge Valve
  • Cartridge Valve Type Directional Control Valve
  • Valve Cavity Size C10-4
  • Max. Pressure - Hydraulic Valves 3600 psi
  • Max. Flow - Hydraulic Valves 7.0 gpm
  • Valve Ways and Positions 4-Way/3-Position
  • Center Closed
  • Application 4 Way spool valves are often used for the raise / lower function of a double acting cylinder, or as a forward / reverse function of bi-directional motors. The center position can be used to stop the actuator in mid-stroke, or dump pump flow.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.