Skip Content
WV
PARKER

316L Stainless Steel Short Tube Bend, 45°, Butt Weld Connection Type, 2" Tube Size

  • Item # 4MWY3
  • My Part #
  • Mfr. Model # 2WK-2.0-316L-7
  • Catalog Page # N/A
  • UNSPSC # 40142309
Elbow,45 deg.,Butt Weld,2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Tube Fittings

Technical Specs

  • Item Short Tube Bend, 45 Degrees
  • Tube Fitting Material 316L Stainless Steel
  • Fitting Connection Type Butt Weld
  • Tube Size 2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
  • Max. Pressure 1500 psi at 70 Degrees F
  • Temp. Range -50 Degrees to 460 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions