Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PARKER

316L Stainless Steel Short Tube Elbow, 90°, Butt Weld Connection Type, 2" Tube Size

  • Item # 4MWN9
  • My Part #
  • Mfr. Model # 2WCL-2.0-316L-7
  • Catalog Page # N/A
  • UNSPSC # 40142309
316L Stainless Steel Short Tube Elbow, 90°, Butt Weld Connection Type, 2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanitary Tube Fittings

Technical Specs

  • Item Short Tube Elbow, 90 Degrees
  • Tube Fitting Material 316L Stainless Steel
  • Fitting Connection Type Butt Weld
  • Tube Size 2"
  • Surface Finish 32 RA I.D. /32 RA O.D.
  • Max. Pressure 1500 psi at 70 Degrees F
  • Temp. Range -50 Degrees to 460 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.