C3
PARKER

316 Stainless Steel Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 442F39
  • My Part #
  • Mfr. Model # VR744MF1SV
  • Catalog Page # N/A
  • UNSPSC # 40141606
316 Stainless Steel Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Pressure and Temperature Control Valves~Relief Valves


$133.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Safety Relief Valve
  • Body Material 316 Stainless Steel
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Factory Set Pressure 25 psi
  • Pressure Range 10 to 20 psi
  • Overall Height 5/8"
  • Application Gas
  • Overall Length 1-45/64"
  • Seat Material Viton
  • Spring Material 316 Stainless Steel
  • Temp. Range -30 Degrees to 400 Degrees F
  • Test Lever No
  • Compliance ISO 9001
  • Standards CRN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov