Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PARKER

316 Stainless Steel Reducing Bushing, FNPT x MNPT, 1/2" x 1/8" Pipe Size - Pipe Fitting

  • Item# 1DGE4
  • Mfr. Model# 8-2 RB-SS
  • Catalog Page# 2842
  • UNSPSC# 40142305
316 Stainless Steel Reducing Bushing, FNPT x MNPT, 1/2" x 1/8" Pipe Size - Pipe Fitting close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $21.23 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

316 Stainless Steel Instrumentation Pipe Fittings

• Temp. range: -425° to 1200°F
Machined to an exceptional tolerance level with rolled threads for increased strength. 316 stainless steel has a higher nickel content, as well as molybdenum for better corrosion resistance. NPT connections. Use with water, steam, natural gas, hydraulic oil, and cryogenic gases.
Meet ANSI B31.1, ANSI B31.3, and ANSI B1.20.1.

View More

Technical Specs

  • Item Reducing Bushing
  • Pipe Fitting Material 316 Stainless Steel
  • Pipe Size - Pipe Fitting 1/2" x 1/8"
  • Fitting Connection Type FNPT x MNPT
  • Max. Pressure 6600 psi
  • Hex Size 7/8"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1
  • Fitting Length 1.11"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.