Skip Content

NC
PARKER

316 Stainless Steel Comp. x Comp. Mini Ball Valve, Lever

  • Item # 2KKZ8
  • My Part #
  • Mfr. Model # 4Z-B6LJ2-SSP
  • Catalog Page # 2861
  • UNSPSC # 40141607
SS Ball Valve,Comp x Comp,1/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring excellent low-temperature performance and quick 1/4-turn On/Off control, this PARKER mini ball valve has a free-floating ball design that helps provide a positive seal and extend seat life. The straight through flow path provides for minimum pressure drop. Packing nut eases inline adjustment. Valve is panel-mountable and comes with a tough, fracture-resistant nylon handle

View More

Technical Specs

  • Item Mini Ball Valve
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • General Connection Type Compression
  • Valve Structure 3-Piece
  • Tube Size 1/4"
  • Connection Type Comp. x Comp.
  • Port Standard
  • Max. Pressure 6000 psi CWP
  • Temp. Range -65 Degrees to 350 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material PCTFE
  • Stem Type Self-Adjusting
  • Handle Type Lever
  • Handle Material Nylon
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Features CPI(TM) Compression
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel
  • Standards ASTM A 276 Type 316
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.