Skip Content
ST
PARKER

316 Stainless Steel CPI™ x FNPT Female Connector, 1/4" Tube Size

  • Item # 1PZJ9
  • My Part #
  • Mfr. Model # 4-4 GBZ-SS
  • Catalog Page # 2918
  • UNSPSC # 40142613
Connector,316 SS,CPIxF,1/4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.47 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Female Connector
  • Tube Fitting Material 316 Stainless Steel
  • Fitting Connection Type CPI(TM) x FNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Size 1/4"
  • Compression Thread Size 7/16-20
  • Max. Pressure 6600 psi
  • Hex Size 3/4"
  • Temp. Range -425 Degrees to 1200 Degrees F
  • Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.