Skip Content

TP
PARKER

3000 Max. Pressure (PSI) Pressure Compensated with Flow Check Flow Control Valve

  • Item # 20JR34
  • My Part #
  • Mfr. Model # PCCM800S
  • Catalog Page # N/A
  • UNSPSC # 40141608
Flow Control Valve,3000 psi,1/2-14 NPTF close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $649.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative design features highly visible, color-coded check points that allow you to easily and accurately set the valve openings. A visible reference point lets you easily reset valve to a previous setting. Valve provides precision flow control in 1 direction and automatically allows unrestricted free flow in opposite direction. Its check valve permits free flow in 1 direction and dependable shutoff in the opposite direction.

View More

Technical Specs

  • Item Flow Control Valve
  • Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
  • Max. Flow - Hydraulic Valves 15.0 gpm
  • Max. Pressure - Hydraulic Valves 3000 psi
  • Inlet Port Size - Hydraulic Valves 1/2" NPT
  • Outlet Port Size - Hydraulic Valves 1/2" NPT
  • Body Material - Hydraulic Valves Steel
  • Adjustable Relief Valve No
  • Reverse Free Flow Yes
  • Height (In.) 4.04
  • Length (In.) 4.94
  • Width (In.) 1.75
  • For Use With Meter-In/Meter-Out and Bleedoff Circuits
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.