Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PARKER

3000 Max. Pressure (PSI) Pressure Compensated with Flow Check Flow Control Valve

  • Item # 20JR33
  • My Part #
  • Mfr. Model # PCCM620S
  • Catalog Page # N/A
  • UNSPSC # 40141608
3000 Max. Pressure (PSI) Pressure Compensated with Flow Check Flow Control Valve close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Innovative design features highly visible, color-coded check points that allow you to easily and accurately set the valve openings. A visible reference point lets you easily reset valve to a previous setting. Valve provides precision flow control in 1 direction and automatically allows unrestricted free flow in opposite direction. Its check valve permits free flow in 1 direction and dependable shutoff in the opposite direction.

View More

Technical Specs

  • Item Flow Control Valve
  • Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
  • Max. Flow - Hydraulic Valves 3.0 gpm
  • Max. Pressure - Hydraulic Valves 3000 psi
  • Inlet Port Size - Hydraulic Valves #6 SAE
  • Outlet Port Size - Hydraulic Valves #6 SAE
  • Body Material - Hydraulic Valves Steel
  • Adjustable Relief Valve No
  • Reverse Free Flow Yes
  • Height (In.) 2.73
  • Length (In.) 3.63
  • Width (In.) 1.38
  • For Use With Meter-In/Meter-Out and Bleedoff Circuits
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms