Skip Content
WV
PARKER

3 Micron Rating Filter Cartridge with 222 O-Ring, 2-3/4" Diameter, 10" Height, 10.00 gpm

  • Item # 4NVT4
  • My Part #
  • Mfr. Model # PG-10810-030-1
  • Catalog Page # N/A
  • UNSPSC # 40161502
Pltd Cart. with 222 O-Ring,10 gpm,3 Mic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Product Details

Polyflow®-G Pleated Polypropylene Filter Cartridges with 222 O-Ring

• 2-3/4" O.D. Max. temp.: 160°F
Random fiber, 100% virgin polypropylene depth media provides high dirt loading for consistent particle retention. Thermally bonded fibers have excellent chemical/thermal compatibility and withstand the most demanding conditions. For solvent filtration, liquid clarification and recirculation, general water filtration, reagent-grade chemicals, and RO/DI prefiltration.

View More

Technical Specs

  • Item Filter Cartridge with 222 O-Ring
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Micron Rating 3
  • Height 10"
  • Filter Diameter 2-3/4"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 10.00 gpm
  • Max. Temp. 160 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 35 psi
  • Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration
  • Inside Dia. 1-1/16"
  • For Use With 10" Fin End
How can we improve our Technical Specifications?

Compliance and Restrictions