Skip Content

ST
PARKER

3/8" Hollow Hex Plug with BSPP Fitting Connection Type and 5800 psi Max. Pressure

  • Item # 39A353
  • My Part #
  • Mfr. Model # VSTI3/8EDCF
  • Catalog Page # N/A
  • UNSPSC # 40142313
Hollow Hex Plug,3/8 In,BSPP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.026 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PARKER hollow hex plug features durable Chromium-6 free zinc plating for high corrosion resistance and long life.

• Ideal for use in fuel, grease, hydraulics, and lubrication systems
• Can be used in automotive, industrial, material handling, and power generation applications

View More

Technical Specs

  • Item Hollow Hex Plug
  • Pipe Fitting Material Carbon Steel
  • Pipe Size - Pipe Fitting 3/8"
  • Fitting Connection Type BSPP
  • Standards ISO 1179-1
  • Fitting Length 43/64"
  • Max. Pressure 5800 psi
  • Hex Size 8mm
  • Temp. Range -65 Degrees to 500 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.