Skip Content

ST
PARKER

3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size

  • Item# 31A855
  • Mfr. Model# H3-62
  • Catalog Page# 3123
  • UNSPSC# 27121701
3/8"-18 Steel Hydraulic Coupler Body, 3/8" Body Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $35.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Coupler Body
  • Quick Coupler Type Hydraulic Coupler Body
  • Series Parker 60 Series
  • Connection Type FNPT
  • Coupler Thread Size 3/8"-18
  • Coupler Body Size 3/8"
  • Coupler Flow Rate 6.0 gpm
  • Max. Pressure 4000 psi
  • Coupler Body Material Steel
  • Sleeve Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type ISO 7241-1 Series B
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • Bearing Material Stainless Steel
  • Coupler Connection Type FNPT
  • Seal Material Buna
  • Shut Off Double
  • Valve Design Poppet
  • Locking Mechanism Ball
  • For Use With ISO 7241-1 Series B Nipple
  • Standards ISO 7241-1 Series B
  • Includes Sleeve-Lock, Valve Actuator, Steam
  • Parker Interchange H3-62
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.