Skip Content

DV
PARKER

3/4" PFA Nipple with NPT Connection

  • Item # 3TJV1
  • My Part #
  • Mfr. Model # PN-12-P
  • Catalog Page # N/A
  • UNSPSC # 40142318
3/4" PFA Nipple with NPT Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PFA Tube Fittings

Technical Specs

  • Item Nipple
  • Tube Size 3/4"
  • Pipe Size (In.) 3/4
  • Connection NPT
  • Material PFA
  • Pressure (PSI) 75
  • Temp. Range 0 to 300F
  • Dia. (In.) 1-3/16
  • Length (In.) 1.61
How can we improve our Technical Specifications?

Compliance and Restrictions

  •