Skip Content

NH
PARKER

3/4"-14 303 Stainless Steel Hydraulic Coupler Nipple, 3/8" Body Size

  • Item # 31A902
  • My Part #
  • Mfr. Model # SH3-63-T8
  • Catalog Page # 2547
  • UNSPSC # 27121701
Nipple,3/4-14,3/8 In. Body,303 SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type ISO 7241-1 Series B
  • Series Parker 60 Series
  • Connection Type ORB
  • Coupler Thread Size 3/4"-14
  • Coupler Body Size 3/8"
  • Coupler Flow Rate 6.0 gpm
  • Max. Pressure 1500 psi
  • Coupler Body Material 303 Stainless Steel
  • Coupler Finish Plain
  • Operating Temp. Range -40 Degrees to 250 Degrees F
  • Bearing Material Stainless Steel
  • Coupler Connection Type ORB
  • Seal Material Buna
  • Shut Off Double
  • Valve Design Poppet
  • Locking Mechanism Ball
  • For Use With ISO 7241-1 Series B Coupler
  • Standards ISO 7241-1 Series B
  • Includes Valve Actuator, Heavy Duty Steel Nipples, Steam
  • Parker Interchange SH3-63-T8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.