Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PARKER

250 psi Miniature 3-Stage Sterile Air Filter Assembly

  • Item # 4HEU2
  • My Part #
  • Mfr. Model # 3B-8002N-3A1
  • Catalog Page # 2599
  • UNSPSC # 40161511
250 psi Miniature 3-Stage Sterile Air Filter Assembly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $904.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete 3-stage sterile air system features integrated prefilter assembly that includes high-efficiency coalescing filter for removal of liquid and solid contaminants, automatic drain, and a color-coded differential pressure measurement to indicate filter changes. The final-stage sterile air grade filter removes all viable organisms and complies with all USDA, FDA, and GFSI requirements. Individual components are also available separately. Sterile air filters do not require drains.

View More

Technical Specs

  • Item - Air Filters 3-Stage Sterile Air Filter Assembly
  • Filter Rating - Air Treatment 0.01 micron
  • Connection Size - Air Treatment 1/4" NPT
  • Max. Incoming Pressure - Air Treatment 250 psi
  • Max. Flow Range - Air Treatment 31 to 40 cfm
  • Max. Flow - Air Treatment 36 cfm
  • Bowl Material - Air Treatment Aluminum
  • Size - Air Treatment Subcompact
  • Max. Temp. 130 Degrees F
  • Drain Type Automatic
  • Overall Height 8.50"
  • Overall Width 9"
  • Includes High Efficiency Coalescing Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.