Skip Content

DG
PARKER

250 ft. Nylon Air Brake Tubing, Silver

  • Item # 6YAE8
  • My Part #
  • Mfr. Model # 1120-6B-SIL-250
  • Catalog Page # N/A
  • UNSPSC # 26112101
Air Brake Tubing,3/8  In. OD, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Brake Tubing
  • Type Type B - Reinforced
  • Length 250 ft.
  • Tube Size 3/8"
  • Outside Dia. 3/8"
  • Material Nylon
  • Color Silver
  • Max. Working Pressure 150 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Standards SAE J844, D.O.T. FMVSS106, SAE J1131
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.