Skip Content

DG
PARKER

250 ft. Nylon Air Brake Tubing, Silver

  • Item # 6YAD2
  • My Part #
  • Mfr. Model # 1120-4A-SIL-250
  • Catalog Page # N/A
  • UNSPSC # 26112101
250 ft. Nylon Air Brake Tubing, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Brake Tubing
  • Type Type A - Nonreinforced
  • Length 250 ft.
  • Tube Size 1/4"
  • Outside Dia. 1/4"
  • Material Nylon
  • Color Silver
  • Max. Working Pressure 150 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Standards SAE J844, D.O.T. FMVSS106, SAE J1131
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.