NC
PARKER

Hydraulic Needle Valve, 2000 psi, 8.0 gpm, Brass

  • Item # 4DJZ7
  • My Part #
  • Mfr. Model # MV600B
  • Catalog Page # N/A
  • UNSPSC # 40141608
Hydraulic Needle Valve, 2000 psi, 8.0 gpm, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $156.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This needle valve is designed for use as a speed control where a reverse flow check valve is not needed. It may be used to control flow in both directions. It allows high-precision metering and flow shutoff.

View More

Technical Specs

  • Item Metering Valve
  • Valve Type - Hydraulic Valves Hydraulic Needle Valve
  • Max. Flow - Hydraulic Valves 8.0 gpm
  • Max. Pressure - Hydraulic Valves 2000 psi
  • Inlet Port Size - Hydraulic Valves 3/8" NPT
  • Outlet Port Size - Hydraulic Valves 3/8" NPT
  • Body Material - Hydraulic Valves Brass
  • Reverse Free Flow No
  • Height (In.) 3.92
  • Length (In.) 2.50
  • Width (In.) 1.00
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.