DV
PARKER

Hydraulic Needle Valve, 2000 psi, 3.0 gpm, Brass

  • Item # 4DJZ5
  • My Part #
  • Mfr. Model # MV200B
  • Catalog Page # N/A
  • UNSPSC # 40141608
Hydraulic Needle Valve, 2000 psi, 3.0 gpm, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This needle valve is designed for use as a speed control where a reverse flow check valve is not needed. It may be used to control flow in both directions. It allows high-precision metering and flow shutoff.

View More

Technical Specs

  • Item Metering Valve
  • Valve Type - Hydraulic Valves Hydraulic Needle Valve
  • Max. Flow - Hydraulic Valves 3.0 gpm
  • Max. Pressure - Hydraulic Valves 2000 psi
  • Inlet Port Size - Hydraulic Valves 1/8" NPT
  • Outlet Port Size - Hydraulic Valves 1/8" NPT
  • Body Material - Hydraulic Valves Brass
  • Reverse Free Flow No
  • Height (In.) 2.72
  • Length (In.) 1.50
  • Width (In.) 0.62
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products