NC
PARKER

2.18"L x 1-17/32"H Brass CPI® Rotary Plug Valve, 1/4" Tube Size

  • Item # 1RBC7
  • My Part #
  • Mfr. Model # 4Z-PR4-VT-B
  • Catalog Page # 2862
  • UNSPSC # 40141609
2.18"L x 1-17/32"H Brass CPI® Rotary Plug Valve, 1/4" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instrumentation Plug Valves

• Max. pressure: 3000 psig CWP Temp. range: -10° to 450°F
1/4-turn operation, small footprint, and blowout-resistant seat design allow forward flow throttling. Handle indicates flow direction. Pressure rating is reduced to 150 psig when flow is opposite to the indicated direction. Fluorocarbon seats and seals. Compression connections.
Meet ASTM A479 Type 316 Standards.

View More

Technical Specs

  • Item Rotary Plug Valve
  • Valve Design 2-Way
  • Body Material Brass
  • Connection Type CPI(R)
  • Tube Size 1/4"
  • Max. Pressure 3000 psi CWP
  • Temp. Range -10 Degrees To 450 Degrees F
  • Coefficient of Volume 1.24
  • Handle Type Quarter Turn
  • Seal Material Fluorocarbon Rubber
  • Overall Height 1-17/32"
  • Overall Length 2.18"
  • Standards ASTM B 16 Alloy C36000
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.