Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PARKER

175 psi Heavy-Duty Compressed Air Filter

  • Item # 21U839
  • My Part #
  • Mfr. Model # F602-12WGR/M4
  • Catalog Page # 2605
  • UNSPSC # 40161505
175 psi Heavy-Duty Compressed Air Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General Purpose Filters
• Remove impurities down to 5 microns
Feature a heavy-duty bowl with sight glass, manual drain, and a larger surface area for longer life.
Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

View More

Technical Specs

  • Item - Air Filters General Purpose Filter
  • For Removal Of Particles, Water
  • Filter Rating - Air Treatment 5 micron
  • Connection Size - Air Treatment 1-1/2" NPT
  • Max. Incoming Pressure - Air Treatment 175 psi
  • Max. Flow Range - Air Treatment 301 to 500 cfm
  • Max. Flow - Air Treatment 450 cfm
  • Bowl Material - Air Treatment Zinc
  • Size - Air Treatment Standard
  • Bowl Size - Air Treatment 16.0 oz.
  • Max. Temp. 150 Degrees F
  • Drain Port Size Push Type
  • Drain Type Automatic
  • Filter Media Polypropylene
  • Housing Material Zinc
  • Overall Height 9.46"
  • Overall Width 4.90"
  • Includes Air Filter, Metal Bowl, Sight Glass, Drain and Element
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.