Skip Content

DV
PARKER

175 psi Heavy-Duty Compressed Air Filter

  • Item # 21U838
  • My Part #
  • Mfr. Model # F602-10WGR/M4
  • Catalog Page # 2665
  • UNSPSC # 40161505
Compressed Air Filter,1-1/4" NPT,175 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Compressed Air Filters

Product Details

General Purpose Filters
• Remove impurities down to 5 microns
Feature a heavy-duty bowl with sight glass, manual drain, and a larger surface area for longer life.
Note: Should not be located in areas subject to direct sunlight, direct impact, or temperature outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire-resistant fluids such as phosphate ester or diester. Should not be used where strong acids or bases are present or in salt-laden atmospheres.

View More

Technical Specs

  • Item Compressed Air Filter
  • Size Heavy-Duty
  • Pipe Size 1-1/4" NPT
  • Max. Flow 390 cfm
  • Filter Rating 5 micron
  • Max. Pressure 175 psi
  • Max. Temp. 150 Degrees F
  • Bowl Size 16 oz.
  • Bowl Material Die Cast Zinc
  • Drain Type Automatic
  • Filter Media Polypropylene
  • Housing Material Zinc
  • Overall Height 9.46"
  • Overall Width 4.90"
  • Includes Air Filter, Metal Bowl, Sight Glass, Drain and Element
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products