Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PARKER

1000 ft. Nylon Air Brake Tubing, Brown

  • Item # 6YAC3
  • My Part #
  • Mfr. Model # 1120-4A-BRN-1000
  • Catalog Page # N/A
  • UNSPSC # 26112101
1000 ft. Nylon Air Brake Tubing, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Brake Tubing
  • Type Type A - Nonreinforced
  • Length 1000 ft.
  • Tube Size 1/4"
  • Outside Dia. 1/4"
  • Material Nylon
  • Color Brown
  • Max. Working Pressure 150 psi
  • Temp. Range -40 Degrees to 200 Degrees F
  • Standards SAE J844, D.O.T. FMVSS106, SAE J1131
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.