ST
PARKER

1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 3FEC3
  • My Part #
  • Mfr. Model # 414931000
  • Catalog Page # 2553
  • UNSPSC # 40141603
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ParkerĀ® Directair 2 manual air control valve features fluorocarbon seals and a stainless steel spool for greater chemical compatibility and the ability to withstand higher temperatures. Model is pre-lubricated and requires clean, lubricated air for long service life.

DCVDiagram


View More

Technical Specs

  • Item Manual Air Control Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Valve Port Size 1/8"
  • Connection NPT
  • Valve Actuator / Return Button / Manual
  • Max. CFM - Valves 0.20
  • Valve Max. Pressure Rating 150 psi
  • Valve Temp. Range 32 Degrees to 175 Degrees F
  • Center Position Closed
  • Coefficient of Volume 0.2
  • Body Material Aluminum
  • Overall Length 5"
  • Overall Height 1-1/4"
  • Overall Width 1/2"
  • Series Directair 2
  • Pneumatic Valves Product Group Manual Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.