WV
PARKER

1/4 in Pneumatic Normally Open Pneumatic Diaphragm Valve

  • Item # 5WRG6
  • My Part #
  • Mfr. Model # PV-10-1244-02
  • Catalog Page # N/A
  • UNSPSC # 40141621
1/4 in Pneumatic Normally Open Pneumatic Diaphragm Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pneumatic Diaphragm Valve
  • Valve Design Normally Open
  • Pipe Size 1/4 in
  • Connection FNPT
  • Coefficient of Volume 0.6
  • Length 2 3/8 in
  • Max. Pressure 80 psi
  • Ambient Temp. Range 0 Degrees to 150 Degrees F
  • Fluid Temp. Range 0 Degrees to 266 Degrees F
  • Diaphragm Material Modified PTFE
  • Body Material PFA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov