NC
PARKER

1/4" —, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 3FFC4
  • My Part #
  • Mfr. Model # P2LBX592EEHDDN
  • Catalog Page # 2545
  • UNSPSC # 40141605
1/4" —, 4-Way/2-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$177.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.765 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Viking Series Solenoid Air-Control Valves
• Max. operating pressure: 232 psi Operating temp. down to -40°F Direct pipe ported Requires 22 or 30mm solenoid

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Valve Actuator / Return Solenoid / Solenoid
  • Pipe Size 1/4"
  • Max. CFM - Valves 1.3
  • Operational Pressure Range 22 to 232 psi
  • NEMA Classification NEMA 4, 4X
  • Valve Vacuum Range 0 to 28" Hg
  • Body Style Body Ported
  • Pilot Port Size 1/4" NPT
  • Coefficient of Volume 1.3
  • Electrical Connections Valveless Coil
  • Ambient Temp. Range -40 Degrees to 158 Degrees C
  • Overall Height 1-1/2"
  • Overall Length 8-1/2"
  • Overall Width 1"
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms