Skip Content

ST
PARKER

1-1/2" General Purpose Air Regulator , 500 cfm Max. Flow - Regulators

  • Item # 21U844
  • My Part #
  • Mfr. Model # R119-12CG/M2
  • Catalog Page # 2606
  • UNSPSC # 27131603
1-1/2" General Purpose Air Regulator , 500 cfm Max. Flow - Regulators close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $250.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use where regulators are not easily accessible. Can be controlled remotely via a small pilot regulator. Ideal for use in applications requiring a constant pressure with variable flow rate.
Note: Do not connect regulator to bottled gas.

View More

Technical Specs

  • Item General Purpose Air Regulator
  • Product Groupings General Purpose Air Regulator
  • Pipe Size - Regulators 1-1/2"
  • Max. Flow - Regulators 500 cfm
  • Max. Flow Range Greater than 301 cfm
  • Max. Inlet Pressure - Regulators 300 psi
  • Max. Temp. - Regulators 125 Degrees F
  • Adjustment Range - Regulators 0 to 125 psi
  • Overall Height Range Greater than 8.01 in.
  • Adjustment Knob Nonrising
  • Overall Width Range 4-5 in.
  • Gauge Port 1/4" NPT
  • Series R119
  • Valve Design Balanced
  • Overall Height - Regulators 10.34"
  • Overall Width - Regulators 4.94"
  • Overall Length 4.94"
  • Body Material Zinc
  • Includes Regulator, (2) Gauge Plugs and Face Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.