Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PARKER

0.5 Micron Rating Filter Cartridge with 222 O-Ring, 2-3/4" Diameter, 11-1/8" Height, 5.00 gpm

  • Item # 4NVP8
  • My Part #
  • Mfr. Model # PG-10310-005-1
  • Catalog Page # N/A
  • UNSPSC # 40161502
0.5 Micron Rating Filter Cartridge with 222 O-Ring, 2-3/4" Diameter, 11-1/8" Height, 5.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Product Details

Polyflow®-G Pleated Polypropylene Filter Cartridges with 222 O-Ring

• 2-3/4" O.D. Max. temp.: 160°F
Random fiber, 100% virgin polypropylene depth media provides high dirt loading for consistent particle retention. Thermally bonded fibers have excellent chemical/thermal compatibility and withstand the most demanding conditions. For solvent filtration, liquid clarification and recirculation, general water filtration, reagent-grade chemicals, and RO/DI prefiltration.

View More

Technical Specs

  • Item Filter Cartridge with 222 O-Ring
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Micron Rating 0.5
  • Height 11-1/8"
  • Filter Diameter 2-3/4"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 5.00 gpm
  • Max. Temp. 160 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 35 psi
  • Application Solvent Filtration, Liquid Clarification, Recirculation, General Water Filtration, Reagent-Grade Chemicals, and DI/RO Prefiltration
  • Inside Dia. 1-1/16"
  • For Use With 10" Flat End
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.