Skip Content

 
PARGRIP

Nut

Nut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Nuts 
  • Item Nut 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
1213-0304
1/4"

$14.44 / each

Enter location to check availability
Catalog Page #  3564 

Price $14.44 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
1213-0306
3/8"

$16.46 / each

Enter location to check availability
Catalog Page #  3564 

Price $16.46 / each

Technical Specs

  • Fittings Sub-Category Nuts
  • Item Nut
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More