Skip Content

 
PARGRIP

Nut Assembly

Nut Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies 
  • Item Nut Assembly 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
1202-0012
1/8"

$15.21 / each

Enter location to check availability
Catalog Page #  3564 

Price $15.21 / each

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut Assembly
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/8"
1202-0001
1/4"

$17.51 / each

Enter location to check availability
Catalog Page #  3564 

Price $17.51 / each

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut Assembly
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
1202-0002
3/8"

$18.67 / each

Enter location to check availability
Catalog Page #  3564 

Price $18.67 / each

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut Assembly
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
1202-0003
1/2"

$22.82 / each

Enter location to check availability
Catalog Page #  3564 

Price $22.82 / each

Technical Specs

  • Fittings Sub-Category Nut and Sleeve Assemblies
  • Item Nut Assembly
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More