Skip Content

 
PARGRIP

Elbow, 90 Degrees

Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Body Material PFA, PTFE, ETFE 
  • Connection Type Compression 
Tube Size
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PARGRIP 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
GAME-24
1/8"
1/4"

$37.70 / each

Enter location to check availability
Catalog Page #  3564 

Price $37.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/8"
  • Pipe Size 1/4"
GAME-42
1/4"
1/8"

$46.25 / each

Enter location to check availability
Catalog Page #  3564 

Price $46.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
  • Pipe Size 1/8"
GAME-44
1/4"
1/4"

$46.30 / each

Enter location to check availability
Catalog Page #  3564 

Price $46.30 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
  • Pipe Size 1/4"
GAME-46
1/4"
3/8"

$46.70 / each

Enter location to check availability
Catalog Page #  3564 

Price $46.70 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
  • Pipe Size 3/8"
GAME-48
1/4"
1/2"

$46.65 / each

Enter location to check availability
Catalog Page #  3564 

Price $46.65 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/4"
  • Pipe Size 1/2"
GAME-64
3/8"
1/4"

$43.25 / each

Enter location to check availability
Catalog Page #  3564 

Price $43.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 1/4"
GAME-66
3/8"
3/8"

$43.25 / each

Enter location to check availability
Catalog Page #  3564 

Price $43.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 3/8"
GAME-68
3/8"
1/2"

$43.25 / each

Enter location to check availability
Catalog Page #  3564 

Price $43.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/8"
  • Pipe Size 1/2"
GAME-84
1/2"
1/4"

$45.10 / each

Enter location to check availability
Catalog Page #  3564 

Price $45.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
  • Pipe Size 1/4"
GAME-86
1/2"
3/8"

$45.10 / each

Enter location to check availability
Catalog Page #  3564 

Price $45.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
  • Pipe Size 3/8"
GAME-88
1/2"
1/2"

$45.10 / each

Enter location to check availability
Catalog Page #  3564 

Price $45.10 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 1/2"
  • Pipe Size 1/2"
GAME-1212
3/4"
3/4"

$74.00 / each

Enter location to check availability
Catalog Page #  3564 

Price $74.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PFA, PTFE, ETFE
  • Connection Type Compression
  • Tube Size 3/4"
  • Pipe Size 3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More