Navigation Menu New

Access My Account, Order History, Lists and more here.

2CFX7 GAME-66 UNSPSC # 40142604

Tap image to zoom.

Roll over image to zoom.

Elbow, 90 Degrees, 3/8 in Tube Size, 3/8 in Pipe Size - Pipe Fitting, Plastic

  • Item # 2CFX7
  • Mfr. Model # GAME-66
  • UNSPSC # 40142604
  • Catalog Page # 2856 2856
Country of Origin USA. Country of Origin is subject to change.

This Parker® compression elbow is made from virgin fluoropolymer materials to help provide the highest purity and highest temperature capability of most thermoplastic materials. Suitable for high-purity lab and semiconductor applications, especially with aggressive liquids and in highly corrosive environments. Can be easily assembled without hand tools or the need to heat and flare tubing.

Technical Specs

  • Item Elbow, 90 Degrees
  • Tube Fitting Material ETFE, PFA, PTFE
  • Fitting Connection Type Compression
  • Pipe Size - Pipe Fitting 3/8 in
  • Tube Size 3/8 in
  • Max. Pressure 225 psi
  • Temp. Range 32 Degrees to 266 Degrees F
  • Standards Material Is FDA Approved

This Parker® compression elbow is made from virgin fluoropolymer materials to help provide the highest purity and highest temperature capability of most thermoplastic materials. Suitable for high-purity lab and semiconductor applications, especially with aggressive liquids and in highly corrosive environments. Can be easily assembled without hand tools or the need to heat and flare tubing.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top