Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PARFLARE

Elbow, 90°, Flare Connection Type, 3/8" Tube Size, 1EA

  • Item# 2KNR1
  • Mfr. Model# FAME-68
  • Catalog Page# N/A
  • UNSPSC# 40142604
Elbow, 90°, Flare Connection Type, 3/8" Tube Size, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flared Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees
  • Tube Size 3/8"
  • Flare Type 45 Degrees
  • Max. Pressure 125 psi
  • Temp. Range 0 to 212F
  • Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.