Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PARFLARE

Elbow, 90°, Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 2KNP5
  • Mfr. Model # FAME-44
  • Catalog Page # N/A
  • UNSPSC # 40142604
Elbow, 90°, Flare Connection Type, 1/4" Tube Size, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flared Tube Fittings

Technical Specs

  • Item Elbow, 90 Degrees
  • Tube Size 1/4"
  • Flare Type 45 Degrees
  • Max. Pressure 125 psi
  • Temp. Range 0 to 212F
  • Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.