Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

Beige Wall Mount Storage Cabinet, 30" Overall Height, 24" Overall Width, Number of Shelves 2

  • Item# 8RM72
  • Mfr. Model# 330-1224 CHAMPAGNE
  • Catalog Page# N/A
  • Catalog Group# F0468
  • UNSPSC# 30161801
Beige Wall Mount Storage Cabinet, 30" Overall Height, 24" Overall Width, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Cabinet Color Beige
  • Assembly Assembled
  • Overall Height 30"
  • Overall Width 24"
  • Overall Depth 12"
  • Material Steel
  • Number of Shelves 2
  • Handle 1 Locking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.