Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

Gray Wall Mount Storage Cabinet, 30" Overall Height, 24" Overall Width, Number of Shelves 2

  • Item# 8AUX2
  • Mfr. Model# 330-1224 LIGHT GRAY
  • Catalog Page# N/A
  • Catalog Group# F0468
  • UNSPSC# 30161801
Gray Wall Mount Storage Cabinet, 30" Overall Height, 24" Overall Width, Number of Shelves 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Cabinets

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Cabinet Color Gray
  • Assembly Assembled
  • Overall Height 30"
  • Overall Width 24"
  • Overall Depth 12"
  • Material Steel
  • Number of Shelves 2
  • Handle 1 Locking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None