Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

36" x 36" x 87" Freestanding Steel Shelving Unit, Gray

  • Item# 9JGU9
  • Mfr. Model# CS-535-36-18
  • Catalog Page# N/A
  • UNSPSC# 24102004
36" x 36" x 87" Freestanding Steel Shelving Unit, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shelving

Technical Specs

  • Item Shelving Unit
  • Shelving Type Freestanding
  • Shelving Style Open
  • Material Steel
  • Gauge 18
  • Number of Shelves 5
  • Width 36"
  • Depth 36"
  • Height 87"
  • Shelf Capacity 600 lb.
  • Shelf Adjustments 1-1/2" Increments
  • Color Gray
  • Finish Gray Baked Enamel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.