Skip Content

DV
PARENT

Freestanding Open, 48"W x 36"D x 87" Load Cap., 5 Shelves, Gray

  • Item # 8UYG8
  • My Part #
  • Mfr. Model # CS-548-36-18
  • Catalog Page # N/A
  • UNSPSC # 24102004
Shelf,87InH,48InW,36InD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Metal Shelving

Technical Specs

  • Shelving Type Freestanding
  • Shelving Style Open
  • Overall Width 48"
  • Overall Depth 36"
  • Overall Height 87"
  • Shelving Frame Material Steel
  • No. of Shelves 5
  • Shelf Capacity 425 lb.
  • Color Gray
  • Shelving Post Gauge 18
  • Shelf Adjustments 1-1/2"
  • Finish - Shelving and Racks Baked Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms