Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

42" x 42" x 87" Steel Shelf, Gray; PK1

  • Item# 8EED9
  • Mfr. Model# SHI-4236
  • Catalog Page# N/A
  • UNSPSC# 24102004
42" x 42" x 87" Steel Shelf, Gray; PK1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shelving Accessories

Technical Specs

  • Item Shelf
  • Material Steel
  • Color Gray
  • Width 42"
  • Depth 42"
  • Height 87"
  • Shelf Capacity 450 lb.
  • For Use With MFR No. CS-541-36-18 and CS-542-36-18
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.