Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PARENT

36" x 12" x 37-1/4" Pre-Assembled Bin Unit, Gray

  • Item# 9RCU3
  • Mfr. Model# 361212
  • Catalog Page# N/A
  • UNSPSC# 24112003
36" x 12" x 37-1/4" Pre-Assembled Bin Unit, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pigeonhole Bin Units

Technical Specs

  • Item Pre-Assembled Bin Unit
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 37-1/4"
  • Gauge 20
  • Bin Depth 12"
  • Bin Width (12) 9"
  • Bin Height (12) 12"
  • Total Number of Bins 12
  • Color Gray
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms