Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

Janitorial Storage Cabinet, Blue, 72" Overall Height

  • Item# 9CXF6
  • Mfr. Model# 272-J BLUE
  • Catalog Page# N/A
  • Catalog Group# E5726
  • UNSPSC# 30161801
Janitorial Storage Cabinet, Blue, 72" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Janitorial Storage Cabinet
  • Cabinet Color Blue
  • Overall Height 72"
  • Overall Width 36"
  • Overall Depth 24"
  • Number of Shelves 3
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.