Skip Content

DV
PARENT

Janitorial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled

  • Item # 8G265
  • My Part #
  • Mfr. Model # 272-J-CT LIGHT GREY
  • Catalog Page # N/A
  • Catalog Group # E5727
  • UNSPSC # 30161801
Janitorial Storage Cabinet, Gray, 78" H X 36" W X 24" D, Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cabinet Door Type Standard
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Cabinet Shelves 3
  • Cabinet Color Gray
  • Locking Points 3 Points
  • Caster Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products