Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARENT

96" x 24" x 84" Steel Bulk Storage Rack, Gray; Number of Shelves: 4

  • Item# 8RR26
  • Mfr. Model# SRC4824SD
  • Catalog Page# N/A
  • UNSPSC# 24102004
96" x 24" x 84" Steel Bulk Storage Rack, Gray; Number of Shelves: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bulk Storage Racks

Technical Specs

  • Item Bulk Storage Rack
  • Width 96"
  • Depth 24"
  • Height 84"
  • Load Capacity 4000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1000 lb.
  • Color Gray
  • Material Steel
  • Finish Baked Enamel
  • Includes Steel Decking
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms