TP
PARAMONT

NVR, 4 TB, 128 IP Camera Inputs, 17-13/64"W

  • Item # 451M39
  • My Part #
  • Mfr. Model # PN2A-128/4TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
NVR, 4 TB, 128 IP Camera Inputs, 17-13/64"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Network IP Video Recorders


$3,790.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Network Video Recorder
  • Number of IP Camera Inputs 128
  • Resolution 8 MP
  • Recording Time Variable, Depends On Camera Used
  • Included Hard Drive Size 4 TB
  • Height 5-5/8"
  • Width 17-13/64"
  • Depth 19-1/64"
  • Maximum Number of Hard Drives 16
  • Network Interface 10/100/1000 mbps
  • Recording Modes Continuous, Motion, Schedule, Sensor, Manual
  • Viewing Types Local, Web, Smart Device
  • Video Compression Format H.264/H.265
  • Video Output VGA, HDMI
  • Includes Remote, Mouse, Power Supply, (2) Ethernet Ports
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms